Two Handle Valve Trim in Luxe Gold
Virage® Two Handle Valve Trim in Luxe Gold
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Valve handle adjusts temperature
- Single-function pressure balance cartridge
- Cartridges ship with trim
- For 3 individual positions, no shared positions, order RP72124
- 1/2" universal inlets/outlets
- Diverter has 3 individual positions and 3 shared positions
- Red/Blue temperature markings
- RP100160 extension kit extends rough installation up to 1”. Must order appropriate finish to match trim.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Maximum Height:
- 7-18/25 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Style:
- Traditional
- Trim Only:
- Yes
- Type:
- Faucet
- Weight:
- 4.508 lb