Two Handle Wall Mount Widespread Bathroom Sink Faucet in Venetian Bronze
Virage® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- 8-1/2 in. spout length; adjustable rough (2-1/8 in. - 3-1/2 in.)
- Spout features hidden water-efficient, laminar flow aerator
- Metal grid strainer with overflow included
- 1.2 gpm models available using an ECO suffix
- Rough and trim included
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 9-9/100 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-59/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Style:
- Modern
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 9.35 lb
- Width:
- 14-5/16 in