Water Dispenser
Water Dispenser
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-hole installation
- Spout swivels 360?
- Works with RO systems, filtered water systems, chillers, or as a cold water tap
- Integrated air gap included with 1/4 tube for RO system and 3/8" tube for drain"
- Integrated supply tubes
- Accommodates up to 3 deck thickness"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Depth:
- 6 in
- Faucet Connection:
- PEX
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Height:
- 9-11/25 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 9-11/25 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc, Swivel
- Type:
- Faucet
- Weight:
- 3.1 lb