Photoelectric Sensor CR2 Lithium Battery Smoke Alarm in White
Atom™ Photoelectric Sensor CR2 Lithium Battery Smoke Alarm in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long-life lithium CR2 battery included
- Loud and powerful penetrating sound
- First Alert® photoelectric sensor detects slow smoldering fires
- 10-Year Limited Warranty
- Maximum Protection - Fewer False Alarms
- Advanced Micro Technology
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- CR2
- Battery Type:
- Lithium
- Collection:
- Atom™
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Height:
- 7-19/100 in
- Length:
- 2-1/2 in
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- .19 lb
- Width:
- 2-1/2 in