100 CFM Bathroom Exhaust Fan in White
100 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation for a relaxing environment you can enjoy
- Designed for easy installation and includes hanger bars for extra support
- Quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 90 square feet, so your vision will be clear and your surroundings will always be comfortable
Specifications
- AMP:
- 14
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 2
- Watts:
- 1500 W
- Width:
- 11-1/2 in