100 cfm Humidity Sensor Side Port
Sky 100 cfm Humidity Sensor Side Port
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.9
- CFM:
- 100 ft3/min
- Collection:
- Sky
- Depth:
- 27-1/8 in
- Energy Star Compliant:
- No
- Height:
- 9 in
- Length:
- 20 in
- Material:
- Steel
- Volts:
- 120V
- Width:
- 20 in