Broan
1020 CFM Power Gable Fan 120V 15 in.
Part #B353 | Item #2227638 | Manufacturer Part #353
CFM:
1020How to get it:
Product Details
- Prevent heat and moisture build-up for a cooler, drier attic which can extend the life of your roof and air conditioner, while lowering air conditioning expense
- Lowers temperature of home in the summer
- Fight heat, humidity buildup and unwanted smells inside the garage
- Effectively ventilate a one, two or three car garage, either attached or detached from the home
- Precision balanced 14" metal blade for maximum air flow
- To attain optimum efficiency and performance, combine with automatic shutter (Broan model 433, sold separately) for 1020 CFM
- Built-in adjustable thermostat for automatic operation at your chosen temperature level
- Galvanized steel housing for added strength
- Tested and approved for extreme hot and cold weather
Documents
Recommended Accessories
Specifications
AMP: 3.4
Application: Residential
Automatic Shut-Off: No
Base Diameter: 15 in
Blade Span: 14
CFM: 1020
Coating: Galvanized
Color Finish: Galvanized
Depth: 8 in
Diameter: 15 in
EcoLogo Certified: No
Energy Star Compliant: No
Green Seal Certified: No
Handheld: No
Length: 8 in
Material: Galvanized Steel
Origin: Domestic
Outside Diameter: 15 in
Portable: No
Power Source: Electric
Product Type: Ventilator
RPM: 1030
Shape: Round
Touch Screen: No
UL Listed: Yes
Volts: 120V
WIFI Enabled: No
Weight: 8.9