11 x 4-3/8 in. Aluminum Roof Cap Steel in Natural
11 x 4-3/8 in. Aluminum Roof Cap Steel in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black steel roof caps
Specifications
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 4 in
- Gauge (metal):
- 24 ga
- Height:
- 4-3/8 in
- Length:
- 11 in
- Material:
- Steel, Aluminum
- Product Type:
- Roof Cap
- Vent Duct Shape:
- Round
- Width:
- 9-1/4 in