110 CFM Bathroom Exhaust Fan
110 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remotely mounted fan reduces noise in occupied areas
- Flexibility in system design is provided with remote mounting
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Easy mounting to rafters or joist
- Use adjustable inlet grilles to control flow
Specifications
- AMP:
- 0.2
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- CSA Certified:
- No
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Maximum Airflow:
- 110
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Weight:
- 4.4 lb