Broan
110 cfm Top Port
Part #BERV110T | Item #7212530 | Manufacturer Part #ERV110T
$994.87
EACH
(Pricing is for 110)
CFM:
Product Details
Documents
Specifications
AMP: 1
CFM: 110
Height: 16-1/4 in
Volts: 120V
Width: 19-13/16 in