120V Wall Control

You last purchased this on
 
Broan

120V Wall Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

120V Wall Control

  • Fast #
  • Part #B67W
  • Item #2447991
  • Manufacturer Part #67W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
20
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
UL Listed:
No
Volts:
120V