14-31/50 in. Non-Ducted Charcoal Filter (Type XB) for NPDP1 Series Range Hoods
14-31/50 in. Non-Ducted Charcoal Filter (Type XB) for NPDP1 Series Range Hoods
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- NPDP1 Series Range Hoods
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 1/2 in
- Length:
- 9-22/25 in
- Material:
- Charcoal
- UL Listed:
- No
- Width:
- 14-31/50 in