20A 2-Function Fan Light Control in Ivory
20A 2-Function Fan Light Control in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 20
- Color Finish Name:
- Ivory
- Energy Star Compliant:
- No
- UL Listed:
- No
- Volts:
- 120V