3 in. Classic Wired Door Chime in White
3 in. Classic Wired Door Chime in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two notes
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Height:
- 7 in
- Width:
- 9-3/4 in