30 in. 360 cfm Under-Counter Hood in White
30 in. 360 cfm Under-Counter Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 4.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 360 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- Height:
- 9 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Sones:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in