30 in. Wide Under Cabinet Range Hood in Stainless Steel
30 in. Wide Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 1.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 280 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/8 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Fluorescent
- Sones:
- 1.9
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in