30 x 15-29/40 in. Replacement Deluxe Micro Mesh Filter with Decorative Plate
30 x 15-29/40 in. Replacement Deluxe Micro Mesh Filter with Decorative Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 3/8 in
- Length:
- 13-7/8 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 15-29/40 in