36 in. Flue Cover with Extend Blower
36 in. Flue Cover with Extend Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Broan Elite 61000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 31-7/8 in
- Width:
- 36 in