360 cfm In-Line Fan
360 cfm In-Line Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 360 ft3/min
- Energy Star Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Watts:
- 118 W