4 in. Duct Connector for QTREN080 Ventilation Fan
4 in. Duct Connector for QTREN080 Ventilation Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- QTREN080 Ventilation Fan
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Duct Connector
- UL Listed:
- No