24 in. Under Cabinet Range Hood in Bisque
40000 Series 24 in. Under Cabinet Range Hood in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- CFM:
- 160 ft3/min
- Collection:
- 40000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Max CFM:
- 160 cfm
- Sones:
- 6.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 24 in