21 in. Under Cabinet Range Hood in White
41000 Series 21 in. Under Cabinet Range Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-speed rocker fan switch and separate rocker light switch
- Included charcoal filter is replaceable for easy maintenance
- Non-vented design for use without air ducts
- Limited 1 year warranty
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
- Mitered sides and hemmed bottom for good looks and your safety
- Overhead light illuminates the stovetop (75-Watt bulb not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 41000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rocker
- Depth:
- 17-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Hardware Included:
- Yes
- Height:
- 6 in
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 17-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Origin:
- Domestic
- Overall Height:
- 6 in
- Overall Length:
- 17-1/2 in
- Overall Width:
- 21 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 21 in
- Sones:
- 4.1
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 240 W
- Weight:
- 11.34 lb
- Width:
- 21 in