42 in. Wall Shield in White Almond
42 in. Wall Shield in White Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Neutrals
- GSA Approved:
- No
- Height:
- 24 in
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 42 in