36 in. 220 cfm Under Cabinet Hood Ducted in Stainless Steel
46000 Series 36 in. 220 cfm Under Cabinet Hood Ducted in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotary dial controls for easy operation
- 260 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
- Install as ducted or non-ducted to fit a variety of installation needs
- Mitered sides and hemmed bottom for safety and good looks
- 75-Watt cooktop lighting with protective polymeric lens for easy cooktop viewing (bulb not included)
- Includes a 3-1/4 in. x 10 in. damper/adapter and a 7 in. round adapter for easy installation
- Reusable aluminum mesh filter is dishwasher safe for easy cleaning
- Top or rear exhaust option lets you connect the ductwork to suit your installation requirement
- UL listed and HVI-2100 certified for your safety and protection
- One year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 260 ft3/min
- CSA Certified:
- No
- Collection:
- 46000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 17-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Filter Type:
- Aluminum Mesh
- Hardware Included:
- Yes
- Height:
- 6 in
- Hood Vent Type:
- Under Cabinet
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 17-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Max CFM:
- 260 cfm
- Number of Lights:
- 1
- Origin:
- Domestic
- Overall Height:
- 6 in
- Overall Length:
- 17-1/2 in
- Overall Width:
- 36 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 36 in
- Sones:
- 7.5
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 300 W
- Weight:
- 13.86 lb
- Width:
- 36 in