50 CFM Bathroom Exhaust Fan in White
50 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 50 CFM, sufficient ventilation to remove odors and pollutants from your smaller powder room and bathroom
- 4.0 Audible Sones for privacy while using your bathroom
- Can be mounted in the ceiling or wall
- Housing packs sold separately
- UL listed for use over tubs and showers
- Powerful enough for rooms up to 50 sq. ft.
- Comparable to NuTone Model 696RNB
Specifications
- AMP:
- 0.9
- Brand Model Compatibility:
- 1667H Housing Kit
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Duct Size:
- 3 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-5/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 4
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 9-1/4 in