600 CFM 2.3 A Exterior Blower
600 CFM 2.3 A Exterior Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exterior-mount provides the quietest operation
- Use with 10" round duct
- Available in 600 CFM so you can be assured of the power you need to fit your installation
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Diameter:
- 10 in
- UL Listed:
- Yes
- Volts:
- 120V