70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 4.0 Audible Sones for privacy while using your bathroom
- Double strength mounting flanges with keyhole slots
- Quiet polymeric damper prevents cold backdrafts
- Torsion spring grille mounting
- Compact housing for versatile installation
- CUL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit
- Powerful enough for rooms up to 65 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Automatic Shut-Off:
- No
- CFM:
- 70 ft3/min
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 9-1/4 in
- Dimmable:
- No
- Duct Size:
- 3 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 70
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 4
- Type:
- BE070
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Weight:
- 17.01 lb
- Width:
- 9-3/4 in