80 cfm Bathroom Vent Fan
80 cfm Bathroom Vent Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits in 2" x 6" ceiling construction
- Easy installation with 4" duct connector
- Ventilation fan is ideal for small bathrooms
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Length:
- 8 in
- Sones:
- 2
- UL Listed:
- Yes
- Width:
- 8-1/4 in