80 CFM Ceiling Bathroom Exhaust Fan with CleanCover - Energy Star Rated
80 CFM Ceiling Bathroom Exhaust Fan with CleanCover - Energy Star Rated
Frequently Purchased Together
Product Details
- 0.7 Sone for whisper quiet operation
- Broan® Flex Series ventilation fans easily install from the room side, which makes it possible to retrofit to spaces with no attic access
- 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- SnapFit flange kit offers flexible installation for new construction or retrofit upgrades
- EZDuct connector creates an air tight seal while connecting to the duct from below the ceiling
- 50% more airtight installed performance vs standard ventilation fans
- FoldAway™ mounting ears precisely positioned the fan for new construction applications or fold flat for retrofit installations with no attic access
- CleanCover™ grille stays cleaner longer with fewer vent slots to collect dust
- 4 in. duct connector with damper
- ENERGY STAR® certified
Specifications
- AMP:
- 0.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 12-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 12-1/4 in
- Material:
- Plastic
- Maximum Airflow:
- 80
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Square
- Sones:
- 0.7
- Type:
- BAE80K
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Weight:
- 9 lb
- Width:
- 12-1/4 in