28-3/8 in. Custom Hood Liner to Fit in Stainless Steel
Elite 28-3/8 in. Custom Hood Liner to Fit in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Material:
- Stainless Steel
- UL Listed:
- No
- Width:
- 28-3/8 in