Broan
ERV100S Fresh Air System 120V 1-3/8 in. HVAC Fan Control
Part #BVB60W | Item #7212535 | Manufacturer Part #VB60W
$33.46
EACH
Brand Model Compatibility:
ERV100S Fresh Air SystemProduct Details
Documents
Specifications
Brand Model Compatibility: ERV100S Fresh Air System
Energy Star Compliant: No
Height: 1-3/8 in
Length: 2-3/8 in
UL Listed: No
Volts: 120V