Fan Grille in White 676 and 684 Bath and Ventilation Fans
Fan Grille in White 676 and 684 Bath and Ventilation Fans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 676, 684
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-1/8 in
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Green Seal Certified:
- No
- Handheld:
- No
- Height:
- 1-1/2 in
- Length:
- 10-5/8 in
- Material:
- Plastic
- Portable:
- No
- Product Type:
- Fan Grille
- Touch Screen -:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- Width:
- 11-1/8 in