Filter for B56000 Range Hood
Filter for B56000 Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- B56000 Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Metal, Mesh
- Type:
- Filter
- UL Listed:
- No