23-7/8 in. 250 cfm Rectangular Aluminum Mesh Range Hood
Glacier 23-7/8 in. 250 cfm Rectangular Aluminum Mesh Range Hood
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hidden rocker switches adjust fan speed and lighting levels
- Capture™ system and 300 Max Blower CFM is 97.4% efficient in removal of smoke and odor from cooking
- Clean lines and contemporary style in an under-cabinet convertible range hood that will complement nearly any kitchen
- EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
- 2-halogen bulbs (purchase separately) provide warm light over the cooking surface, adjustable to high or low levels
- Quiet operation at both of the 2-fan speeds
- 2 dishwasher-safe open mesh filters feature advanced high-flow technology to grab more airborne grease
- Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters, which are sold separately (Filter Model HFP24)
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
- 1-year limited manufacturer’s warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.4
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Glacier
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 19-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Under Cabinet
- Interior Light:
- Yes
- Length:
- 19-5/8 in
- Light Bulb Type:
- Halogen
- Material:
- Steel
- Max CFM:
- 300 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 6 in
- Overall Length:
- 19-5/8 in
- Overall Width:
- 23-7/8 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 24 in
- Sones:
- 1.5
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 168 W
- Weight:
- 16.2 lb
- Width:
- 23-7/8 in