70 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Heat-A-Ventlite® 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #N9965
  • Item #69504
  • Manufacturer Part #9965
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Heat-A-Ventlite® 70 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lighting provides clean, even light for pleasant surroundings and enough light to focus on the details
  • Nightlight provides a soft glow to light your bath during those nighttime visits
  • Heating element and ventilation fan provides optimum performance in bathrooms up to 65 square feet, so you can have a touch of heat when you need it
  • Four-function wall switch included so you have the right switch to control all functions right out of the box
  • Fan, light and heater function works independently or together, so you control the environment and choose your comfort factor
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Collection:
Heat-A-Ventlite®
Color Finish Name:
White
Energy Star Compliant:
No
Height:
7-3/4 in
Installation Type:
Ceiling Mount
Length:
14 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymer
Sones:
4.0
UL Listed:
Yes
Volts:
120V
Watts:
1500 W
Width:
9-3/4 in