80 cfm Heavy Duty Fan

You last purchased this on
 
Broan

Heavy Duty® 80 cfm Heavy Duty Fan

  • Fast #
  • Part #NHD80NT
  • Item #1732102
  • Manufacturer Part #HD80NT
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Heavy Duty® 80 cfm Heavy Duty Fan

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-efficiency centrifugal blower wheel
  • Use over bathtubs or showers
  • Enclosed motor design for continuous operation
  • Mount housing directly to joists
  • 4" ducting
  • 5 3/4" high housing accommodates 2" x 8" ceiling joists
  • Resilient motor mounts isolate vibration
  • Permanently lubricated motor
  • Pre-wired outlet box for plug-in motor plate
  • Slide bar brackets span up to 24"
  • Requires Certification

Specifications

AMP:
0.5
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
Heavy Duty®
Color Finish Name:
White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-3/4 in
Length:
8 in
Sones:
2.5
UL Listed:
Yes
Width:
8-1/4 in