110 CFM Bathroom Exhaust Fan in White
InVent™ Series 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- Bright 3500K energy efficient LED lighting to help illuminate your room
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- ENERGY STAR® certified product
- EzDuct™ connector can be installed from the room side, with no attic access required
- TrueSeal™ Damper technology reduces air leakage up to 50%
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- Sensaire™ humidity sensing technology, senses humidity up to 4X faster than the competition
- Powerful enough for rooms up to 105 sq. ft.
- UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only).
Specifications
- AMP:
- 0.5
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- CSA Certified:
- No
- Collection:
- InVent™ Series
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Depth:
- 11-3/4 in
- Diameter:
- 4 in
- Dimmable:
- Yes
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lumens:
- 800
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 110
- Number of Lights:
- 1
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 23.4 W
- Weight:
- 9.25 lb
- Width:
- 12-1/2 in