110 CFM Bathroom Exhaust Fan in White
InVent™ Series 110 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 Sone for Ultra quiet performance, you might not notice it's on
- TrueSeal™ Damper technology reduces air leakage up to 50%*
- EzDuct™ connector can be installed from the room side, with no attic access required
- ENERGY STAR® certified for energy efficiency
- UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
- Powerful enough for rooms up to 100 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- InVent™ Series
- Color Finish Name:
- White
- Depth:
- 11-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-1/4 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 1.0
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 23.4 W
- Width:
- 12 in