InVent™ Series 70 CFM Bathroom Exhaust Fan in White

Part #BA70L  |  Item #7007745  |  Manufacturer Part #A70L

$73.77 EACH

CFM:

70
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • New innovations include foldable mounting ears, new damper and housing technology to improve building air tightness, and new grille designs that compliment any home décor
  • Reduces humidity quickly at 70 CFM, eliminating fogged mirrors and managing moisture in bathrooms up to 65 square feet
  • Fast, easy retrofit installations can be done entirely from the room side, no attic access required
  • With the TrueSeal™ damper technology, air leakage is reduced by up to 50 percent, resulting in better home performance via blower door tests and reducing back drafts
  • EzDuct™ connector can be installed room-side with no attic access required
  • UL Listed for use over tubs and showers with a GFCI circuit, the fan can be installed where it is needed to capture steam at the source
  • Requires a 100W, A19 incandescent type bulb or energy efficient equivalent bulb with maximum overall length of 4-2/5" or less, bulb not included

Specifications

AMP: 1.2

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 70

Collection: InVent™ Series

Color Finish: White

Energy Star Compliant: No

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 12-1/8 in

Light Bulb Base Type: Medium E-26

Material: [Galvanized Steel, Plastic]

Material Type: Polymer

Sones: 2

Type: BA70L

UL Listed: Yes

Volts: 120V

Watts: 42.3

Width: 11-1/2 in