Light Housing with Rectangle Hinged Lens for 61000 Range Hood
Light Housing with Rectangle Hinged Lens for 61000 Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 61000 Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Light Housing with Rectangle Hinged Lens
- UL Listed:
- No