Lighted Push Button in Oil Rubbed Bronze
Lighted Push Button in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7/8 in
- Height:
- 3-1/2 in
- Width:
- 1-1/2 in