Lighted Rectangular Pushbutton Doorbell in White

Part #NPB7LWH  |  Item #3052716  |  Manufacturer Part #PB7LWH

$5.95 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

CE Approved: No

Color Finish: White

Color Finish Category: Whites

Depth: 3/4 in

Height: 2-9/10 in

Width: 49/50 in