180 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Model 509S 180 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Model 509S 180 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B509S
  • Item #944288
  • Manufacturer Part #509S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 8.5 Audible Sones
  • Fight heat, humidity buildup and unwanted smells inside the garage, kitchen, laundry or rec room
  • 200 CFM - ventilate up to 195 sq. ft.
  • Integrated on/off switch dial on the fan cover prevents the need for wiring a wall switch.
  • Use for spot ventilation in a larger garage near a work bench, car, garbage can, lawn mower, or other spaces within the garage
  • Tested and approved for extreme hot and cold weather
  • Effectively ventilate a one car garage, either attached or detached from the home
  • Built-in exterior wall cap/vent, no ducting needed for installation
  • Housing adjusts to fit walls from 4½"–9½" thick
  • Motor assembly offers a fast and easy twist-lock installation
  • Requires Certification

Specifications

AMP:
1.8
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
200 ft3/min
CSA Certified:
No
Collection:
Model 509S
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Depth:
11-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
9-1/4 in
Installation Type:
Wall Mount
Length:
11-1/2 in
Material:
Plastic
Material Type:
Polymer
Maximum Airflow:
200
Origin:
Global
Power Source:
Electric
Product Type:
Vent Fan
RPM:
1925
Shape:
Square
Sones:
8.5
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
89.2 W
Weight:
14 lb
Width:
11-1/2 in