10-3/4 in. Grille Assembly for Range Vent Hoods
10-3/4 in. Grille Assembly for Range Vent Hoods
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Depth:
- 1-3/4 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12-1/4 in
- Type:
- Grille Assembly
- UL Listed:
- No
- Width:
- 10-3/4 in