18-22/25 in. Non-Ducted Charcoal Filter (Type XE)
18-22/25 in. Non-Ducted Charcoal Filter (Type XE)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 1/2 in
- Length:
- 14-31/50 in
- Material:
- Charcoal
- UL Listed:
- No
- Width:
- 18-22/25 in