20-1/2 in. 290 cfm Power Pack Hood in Silver
Insert 20-1/2 in. 290 cfm Power Pack Hood in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful, energy efficient 350 MAX Blower CFM quickly removes smoke and odors from the air
- Three-speed slide control
- Durable, powder coated silver finish and a fully enclosed bottom ensure this hood is easy to clean and will not discolor
- Optional 30" and 36" liners (LB30, LB36, LT30 & LT36) allow you to create a custom enclosure and protect your cabinetry (sold separately)
- Heat Sentry® detects excessive heat and adjusts blower speed to High automatically
- Dishwasher safe aluminum filters feature a quick-release latch and professional-style appearance
- Dual 13 watt fluorescent lighting (bulbs included)
Specifications
- ADA Compliant:
- No
- AMP:
- 2.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- Insert
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Brushed Grey
- Control Type:
- Rocker
- Depth:
- 11-1/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Green Product:
- Yes, Energy Star
- Hardware Included:
- Yes
- Height:
- 9-5/8 in
- Hood Vent Type:
- Built-in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Length:
- 11-1/4 in
- Light Bulb Type:
- Fluorescent
- Lights Included:
- No
- Max CFM:
- 350 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 9-5/8 in
- Overall Width:
- 21 in
- Power Source:
- Electric
- Product Type:
- Power Pack
- Size:
- 20-1/2 in
- Smart Home Enabled:
- No
- Sones:
- 0.5
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 252 W
- Width:
- 21 in