24 in. Under Cabinet Range Hood in White

You last purchased this on
 
Broan

F40000 Series 24 in. Under Cabinet Range Hood in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

F40000 Series 24 in. Under Cabinet Range Hood in White

  • Fast #
  • Part #BF402401
  • Item #3052778
  • Manufacturer Part #F402401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Simple to use rocker switches let you adjust the fan speed and the light setting separately
  • Two fan speeds help you tackle a variety of venting jobs
  • Provides installation flexibility with 4-way convertibility to fit virtually all applications
  • Includes a 3-1/4 in. x 10 in. damper/adapter and a 7 in. round adapter for easy installation (7 in. damper sold separately)
  • Removable, reusable, dishwasher-safe aluminum mesh filter for easy cleaning and maintenance; supports ductless filtration via non-ducted filter (purchase separately)
  • Uses up to a 75-Watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
  • Vertical and horizontal exhaust option lets you connect the ductwork to the top or rear of the range hood
  • 230 MAX Blower CFM quickly removes smoke and cooking odors from the air
  • One year limited warranty
  • Enclosed light and fan/filter assemblies, mitered corners and hemmed edges for good looks and easy cleaning
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2.5
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
230 ft3/min
CSA Certified:
No
Collection:
F40000 Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Rocker
Depth:
17-1/2 in
Duct Size:
3-1/4 in x 10 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Mesh
Hardware Included:
Yes
Height:
6 in
Hood Vent Type:
Under Cabinet
Installation Type:
Under Cabinet
Interior Light:
Yes
Length:
17-1/2 in
Light Bulb Type:
Incandescent
Material:
Steel
Max CFM:
230 cfm
Number of Lights:
1
Origin:
Domestic
Overall Height:
6 in
Overall Length:
17-1/2 in
Overall Width:
24 in
Power Source:
Electric
Product Type:
Range Hood
Size:
24 in
Sones:
6.5
Style:
Traditional
UL Listed:
Yes
Vent Duct Shape:
Round to Rectangular
Vent Ducted or Ductless:
Recirculating
Volts:
120V
WIFI Enabled:
No
Watts:
300 W
Weight:
10.44 lb
Width:
24 in