24 in. Under Cabinet Hood in Stainless Steel
42000 Series 24 in. Under Cabinet Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rocker switch for simple fan speed adjustment
- 230 MAX Blower CFM quickly removes smoke and cooking odors from the air
- Externally vented range hood offers powerful performance
- 1 year limited warranty
- Designed to fit 7 in. round ductwork for simple installation
- Mitered sides and hemmed bottom for safety and good looks
- Built-in light with rocker switch supports a 75-watt incandescent bulb (not included) for cooktop illumination
- Removable, dishwasher-safe metal mesh grease filter for easy cleaning and maintenance
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
- UL Listed and HVI-2100 Certified for your safety and protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 230 ft3/min
- Collection:
- 42000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker
- Depth:
- 17-1/2 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hardware Included:
- Yes
- Height:
- 6 in
- Hood Vent Type:
- Under Cabinet
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 17-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Max CFM:
- 230 cfm
- Number of Lights:
- 1
- Origin:
- Domestic
- Overall Height:
- 6 in
- Overall Length:
- 17-1/2 in
- Overall Width:
- 24 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 24 in
- Sones:
- 6
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 240 W
- Weight:
- 9.63 lb
- Width:
- 24 in