3-1/4 x 14 in. Top Outlet Transition
3-1/4 x 14 in. Top Outlet Transition
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 30 ga
- Height:
- 8-5/8 in
- Length:
- 14 in
- Material:
- Steel
- Type:
- Top Outlet Transition
- UL Listed:
- No
- Width:
- 3-1/4 in