350 CFM Bathroom Exhaust Fan in White
Model 504 350 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.0 Audible Sones for privacy while using in any room
- Housing installs easily between ceiling joists
- 330 CFM, Whole home or Commercial Ventilation
- Galvanized steel housing for superior durability
- Paintable white grilles blends in with any décor
- Steel mounting brackets with keyhole slots for fast installation
Specifications
- AMP:
- 1.7
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- CSA Certified:
- No
- Collection:
- Model 504
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13-1/2 in
- Dimmable:
- No
- Duct Size:
- 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 350
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- RPM:
- 1600
- Shape:
- Square
- Sones:
- 6.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 64.3 W
- Weight:
- 9.5 lb
- Width:
- 13-1/2 in